This product requires certification to purchase.

400 MBH High and Thermal Efficiency Commercial Natural Gas Water Heater

Bock Water Heaters

OptiTherm® 400 MBH High and Thermal Efficiency Commercial Natural Gas Water Heater

  • Fast #
  • Part #BOT400N
  • Item #9766342
  • Manufacturer Part #OT400N
4.4 out of 5 Customer Rating
Brand image
Bock Water Heaters

OptiTherm® 400 MBH High and Thermal Efficiency Commercial Natural Gas Water Heater

  • Fast #
  • Part #BOT400N
  • Item #9766342
  • Manufacturer Part #OT400N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Maximum inputs from 300,000 to 500,000 BTU/hr
  • 119/125 gallon capacities
  • Up to 99% thermal efficiency
  • Automatic cathodic corrosion protection system
  • PVC/CPVC/ABS venting - 240' maximum power vent length
  • LCD user interface with optional BMS interface
  • Ecomate® insulation
  • Glass-fused-to-steel water tank and heat exchanger
  • SCAQMD certified Ultra-Low Nox
  • Requires Certification

Specifications

ANSI:
ANSI 5
Application:
Commercial
BTU:
400000
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B149.1
Capacity:
125 gal
Collection:
OptiTherm®
Diameter:
32-1/5
Emission:
Ultra-Low NOx
Fuel Type:
Natural Gas
Height:
78-4/5
MBH:
400
Phase:
Single Phase
Power Source:
Gas
Pressure - High:
150
UL Listed:
Yes
Vent Type:
Power Vent
Volts:
120V
Water Connection Size:
1-1/2
Water Connections:
Side
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
High Efficiency, Thermal Efficiency