36 in. Tandem Vibratory Roller with Honda Engine
36 in. Tandem Vibratory Roller with Honda Engine
Product Details
Product Details
- Honda GX630 engine
- Foldable ROPS
- Wind protected Water Spray Nozzles / Better water coverage on Drum during inclement weather
- Front Drum Amplitude
- Recessed Drive Motors
- Maintenance Free Articulation Joint
- Pressurized Water System
- Vandalism Protection for Operator Station
- 3 - 2 - 1 BOMAG Warranty
Specifications
- Brand Model Compatibility:
- Wacker RD12A / MQ AR14H
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Charcoal Grey
- Height:
- 90-1/5 in
- Length:
- 77-2/5 in
- Type:
- B83400051
- Width:
- 37-4/5 in