This product requires certification to purchase.

Gas Power Reversible Plate Compactor

BOMAG

Gas Power Reversible Plate Compactor

  • Fast #
  • Part #B69500016
  • Item #9211875
  • Manufacturer Part #69500016
4 out of 5 Customer Rating
Brand image
BOMAG

Gas Power Reversible Plate Compactor

  • Fast #
  • Part #B69500016
  • Item #9211875
  • Manufacturer Part #69500016
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ductile Iron base plate, wear resistant plate provides longevity
  • Single Lever Control / Provides smooth ease of operation
  • Fully Protected V-Belt / Reduced chance of downtime from damage
  • Hydraulic Worm Gear for Forward and Reverse
  • Hour Meter
  • Fully Enclosed Protection Hood / Prevents unit from getting damaged on job site
  • Adjustable Steering Control Arm
  • Simple access to daily service check points
  • 3 - 2 - 1 BOMAG Warranty
  • Requires Certification

Specifications

Application:
Crushed Stone, Gravel, Paving Stones, Sand, Soil
Color Finish Name:
Yellow, Charcoal Grey
Compaction Force:
5620
Height:
48
Horsepower:
4.8 hp
Length:
57-1/2
Power Source:
Engine Driven
Product Type:
Plate Compactor
Tool Type:
Plate Compactor
Type:
B69500016
Weight:
298
Width:
15-7/10