This product requires certification to purchase.

Gas Power Reversible Plate Compactor

BOMAG

Gas Power Reversible Plate Compactor

  • Fast #
  • Part #B69500042
  • Item #9662984
  • Manufacturer Part #69500042
5 out of 5 Customer Rating
Brand image
BOMAG

Gas Power Reversible Plate Compactor

  • Fast #
  • Part #B69500042
  • Item #9662984
  • Manufacturer Part #69500042
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ductile Iron base plate, wear resistant plate provides longevity
  • Single Lever Control / Provides smooth ease of operation
  • Fully Protected V-Belt / Reduced chance of downtime from damage
  • Hydraulic Worm Gear for Forward and Reverse
  • Hour Meter
  • Fully Enclosed Protection Hood / Prevents unit from getting damaged on job site
  • Adjustable Steering Control Arm
  • Simple access to daily service check points
  • 3 - 2 - 1 BOMAG Warranty
  • Requires Certification

Specifications

Application:
Asphalt, Crushed Stone, Gravel, Sand, Soil
Color Finish Name:
Yellow, Charcoal Grey
Height:
53-1/10
Horsepower:
8.4 hp
Length:
35-2/5
Power Source:
Engine Driven
Product Type:
Plate Compactor
Tool Type:
Plate Compactor
Type:
B69500042
Weight:
750
Width:
25-3/5