Sand Camo Frame Smoke Lens Safety Glasses
Mega Bomb Sand Camo Frame Smoke Lens Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87+
- Collection:
- Mega Bomb
- Glasses Frame Color:
- Sand Camo
- Glasses Lens Color:
- Smoke
- Width:
- 5-59/10 in