Floor Cleaner 32 oz. (Case of 8)
Pro Series Floor Cleaner 32 oz. (Case of 8)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Professional oxygenated formula
- For periodic maintenance and spot cleaning of food spills and other stains
- Leaves no oily residue
- Non-flammable
- Meets the U.S. EPA product standards and is safer choice certified for containing ingredients that are safer for people, pets, and the planet
Specifications
- Collection:
- Pro Series
- Height:
- 3-1/4 in
- Package Quantity:
- Case of 8
- Product Type:
- Floor Cleaner
- Size:
- 32 oz
- Weight:
- 2.44 lb
- Width:
- 4-1/4 in