This product requires certification to purchase.

1/2 in. 800# Thrd x SW A105 T12 Gate Valve Reduced Port Bolted Bonnet Forged Steel

BONNEY FORGE CORPORATION

1/2 in. 800# Thrd x SW A105 T12 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #EXCBHL13TSWD
  • Item #4254198
  • Manufacturer Part #HL-13-SW/T 1/2
4 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

1/2 in. 800# Thrd x SW A105 T12 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #EXCBHL13TSWD
  • Item #4254198
  • Manufacturer Part #HL-13-SW/T 1/2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 598, API 602
ASME:
ASME B16.34, ASME B16.11, ASME B1.20.1, ASME B16.25
ASTM:
ASTM A182 F6A, ASTM A479 410 HF, ASTM A479 410
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
FM Approved:
No
Height:
6-11/50 in
Length:
3-27/50 in
MSS:
MSS SP-25
Material:
Forged Steel, Stainless Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
5 lb