1/2 in. Forged Steel Reduced Port Threaded x Socket Weld Gate Valve
1/2 in. Forged Steel Reduced Port Threaded x Socket Weld Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- API:
- API 602, API 598
- ASME:
- ASME B16.11
- ASTM:
- ASTM A479 410 HF, ASTM A105, ASTM A182 F6a
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- FM Approved:
- No
- Height:
- 6-11/50 in
- Length:
- 3-27/50 in
- MSS:
- MSS SP-25
- Material:
- Forged Steel, Stainless Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Welded
- Valve Port Opening:
- Reduced Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 4.25 lb