1-1/2 in. Forged Steel NPT Swing Check Valve

You last purchased this on
 
Bonney Forge

1-1/2 in. Forged Steel NPT Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bonney Forge

1-1/2 in. Forged Steel NPT Swing Check Valve

  • Fast #
  • Part #BHL61TJ
  • Item #1709644
  • Manufacturer Part #HL-61-T 1-1/2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 598
ASME:
ASME B1.20.1, ASME B16.34, ASME BS 5352
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed -:
No
Length:
5-91/100 in
MSS:
MSS SP-25
Material:
Forged Steel
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#
Recommended Valve Application:
Water
Temperature Range:
Up to 100 Deg F
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Steel
Valve Port Opening:
Standard Port
Valve Size:
1-1/2 in
Valve Type:
Swing Check Valve
Weight:
12.25 lb