1-1/4 in. 800# Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

You last purchased this on
 
BONNEY FORGE CORPORATION

1-1/4 in. 800# Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #BHL11TH
  • Item #1325649
  • Manufacturer Part #HL-11-T 1-1/4
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
BONNEY FORGE CORPORATION

1-1/4 in. 800# Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world
  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Requires Certification

Documents


Specifications

API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.34-BS 5352
ASTM:
ASTM A-105, ASTM A-182 Grade F6A, ASTM A-193 Grade B6, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-479 410, ASTM A-479 410 HF
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Carbon Steel
MSS:
MSS SP-25
Material:
Forged Carbon Steel, Carbon Steel, Steel
Material Type:
A105
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#, 1975#
UL Listed:
No
Valve Body Material:
Forged Carbon Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Steel
Valve Size:
1-1/4 in
Valve Stem:
Outside
Valve Type:
Gate Valve