1 in. Forged Steel Socket Weld Check Valve

You last purchased this on
 
BONNEY FORGE CORPORATION

1 in. Forged Steel Socket Weld Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
BONNEY FORGE CORPORATION

1 in. Forged Steel Socket Weld Check Valve

  • Fast #
  • Part #BHL61SWG
  • Item #1716592
  • Manufacturer Part #HL-61-SW 1
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tamper resistant bonnet screws
  • 5 inch thermostat length
  • Stainless steel spring
  • Stainless steel thermostat tube
  • Automatic reseating feature
  • Valve provides automatic temperature and pressure protection to hot water storage tanks and water heaters
  • Bonnet screws are tamper-resistant
  • Non-mechanical seat to disc alignment
  • Requires Certification

Documents


Specifications

API:
API 598, API 602
ASME:
ASME B16.11, ASME B16.34
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed -:
No
Length:
4-33/100 in
MSS:
MSS SP-25
Material:
Forged Steel, Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure Class:
800#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Swing Check
Valve Bonnet Type:
Bolted
Valve Disc Material:
Steel
Valve Port Opening:
Standard Port
Valve Size:
1 in
Valve Type:
Swing Check Valve
Weight:
7.75 lb