1 in. Forged Steel Socket Weld Globe Valve

You last purchased this on
 
BONNEY FORGE CORPORATION

1 in. Forged Steel Socket Weld Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
BONNEY FORGE CORPORATION

1 in. Forged Steel Socket Weld Globe Valve

  • Fast #
  • Part #BHL32SWG
  • Item #2171100
  • Manufacturer Part #HL-32-SW-1
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 598, API 602
ASME:
ASME B16.11, ASME B16.34
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
3-41/50 in
Handle Material:
Forged Steel
MSS:
MSS SP-25
Material:
Forged Steel
Pressure Class:
800#
Valve Body Material:
Forged Steel
Valve Body Style:
Globe
Valve Bonnet Type:
Bolted
Valve Disc Material:
Forged Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Globe Valve