1 in. Forged Steel Full Port Threaded Gate Valve
1 in. Forged Steel Full Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Material:
- Forged Steel, Bronze
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Gate Valve