1 in. Forged Steel Reduced Port Threaded Gate Valve
1 in. Forged Steel Reduced Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B16.34
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Forged Steel, Carbon Steel
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Port Opening:
- Reduced Port
- Valve Size:
- 1 in
- Valve Type:
- Gate Valve