This product requires certification to purchase.

1 in. Forged Steel Standard Port Flanged Gate Valve

Bonney Forge

1 in. Forged Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #BL311G
  • Item #1252720
  • Manufacturer Part #L311 1
4.6 out of 5 Customer Rating
Brand image
Bonney Forge

1 in. Forged Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #BL311G
  • Item #1252720
  • Manufacturer Part #L311 1
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 598, API 602
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
8-7/20 in
ISO:
ISO 9001
Length:
6-1/2 in
MSS:
MSS SP-25
Material:
Forged Steel, Carbon Steel, Stainless Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
740
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Gate Valve
Weight:
14.75 lb