2 in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
2 in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.11, ASME B16.34-BS 5352
- ASTM:
- ASTM A-182 F6A, ASTM A-479 410, ASTM A-479 410 HF
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Height:
- 14-9/100 in
- Length:
- 6 in
- MSS:
- MSS SP-25
- Material:
- Forged Steel, Stainless Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 16.75 lb