2 in. Forged Steel NPT Swing Check Valve
2 in. Forged Steel NPT Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 598
- ASME:
- ASME B1.20.1, ASME B16.34, ASME BS 5352
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7-9/100 in
- MSS:
- MSS SP-25
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- Recommended Valve Application:
- Water
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Steel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 19.75 lb