2 in. 800# SW A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel
2 in. 800# SW A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel
Frequently Purchased Together
Product Details
- Self aligning 2-piece packing gland
- Spiral wound gasket
- Outside screw and yoke
- Integral backseat
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.11, ASME B16.34-BS 5352
- ASTM:
- ASTM A-105, ASTM A-182 Grade F6A, ASTM A-193 Grade B6, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-479 410, ASTM A-479 410 HF
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 5-43/100 in
- Handle Material:
- Carbon Steel
- Length:
- 5-7/25 in
- MSS:
- MSS SP-25
- Material:
- Forged Carbon Steel, Carbon Steel, Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#, 1975#
- UL Listed:
- No
- Valve Body Material:
- Forged Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Steel
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 16.75 lb