2 in. Forged Steel Standard Port Socket Weld Gate Valve
2 in. Forged Steel Standard Port Socket Weld Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Number one resource for the power, oil, chemical, marine and construction industries throughout the world
- Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
Documents
Specifications
- API:
- API 602, API 598
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-479 410 HF, ASTM A-105, ASTM A-182 F6a
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Height:
- 11-21/50 in
- Length:
- 5 in
- MSS:
- MSS SP-25
- Material:
- Forged Steel, Stainless Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Welded
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 18 lb
- Width:
- 5-43/100 in