This product requires certification to purchase.

2 in. 800# Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

BONNEY FORGE CORPORATION

2 in. 800# Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #EXCBHL11TK
  • Item #501433
  • Manufacturer Part #HL-11-T 2
4.5 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

2 in. 800# Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #EXCBHL11TK
  • Item #501433
  • Manufacturer Part #HL-11-T 2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outside screw and yoke
  • Self aligning 2-piece packing gland
  • Spiral wound gasket
  • Integral backseat
  • Requires Certification

Specifications

API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A105, ASTM A182 Grade F6A, ASTM A193 Grade B6, ASTM A193 Grade B7, ASTM A194 Grade 2H, ASTM A479 410, ASTM A479 410 HF
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
5-43/100 in
Handle Material:
Carbon Steel
Length:
5-7/25 in
MSS:
MSS SP-25
Material:
Forged Carbon Steel, Carbon Steel, Steel
Material Type:
A105
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#, 1975#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Steel
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
16.75 lb