This product requires certification to purchase.

2 in. 3000# Threaded Union Forged Steel A105

BONNEY FORGE CORPORATION

2 in. 3000# Threaded Union Forged Steel A105

  • Fast #
  • Part #BON41490
  • Item #2149590
  • Manufacturer Part #41490
3.7 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

2 in. 3000# Threaded Union Forged Steel A105

  • Fast #
  • Part #BON41490
  • Item #2149590
  • Manufacturer Part #41490
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME B1.20.1
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Union
MSS:
MSS SP-83
Material:
Forged Carbon Steel
Material Type:
A105
Origin:
Domestic
Pressure Class:
3000#