3/4 in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
3/4 in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34
- ASTM:
- ASTM A105, ASTM A182 Grade F6A, ASTM A193 Grade B6, ASTM A193 Grade B7, ASTM A194 Grade 2H, ASTM A479 410
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Length:
- 4-33/100 in
- MSS:
- MSS SP-25
- Material:
- Forged Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Steel
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 8.25 lb