3/4 in. Forged Steel Standard Port Flanged Gate Valve

You last purchased this on
 
BONNEY FORGE CORPORATION

3/4 in. Forged Steel Standard Port Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
BONNEY FORGE CORPORATION

3/4 in. Forged Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #BL111RFF
  • Item #1947359
  • Manufacturer Part #L1-11-RF 3/4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

API:
API 598, API 602
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-105, ASTM A-182 F6A, ASTM A-479 410, ASTM A-479 410 HF
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
3-23/50 in
Height:
7-4/25 in
ISO:
ISO 9001
Length:
4-31/50 in
MSS:
MSS SP-25
Material:
Carbon Steel, Stainless Steel
Material Type:
A105
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
285
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
8 lb