3/4 in. Forged Steel Standard Port Flanged Gate Valve
3/4 in. Forged Steel Standard Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 3-23/50 in
- Height:
- 7-17/100 in
- ISO:
- ISO 9001
- Length:
- 7 in
- MSS:
- MSS SP-25
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- A105
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 740
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 11.25 lb