This product requires certification to purchase.

1/2 in. Forged Steel Reduced Port Socket Weld Gate Valve

BONNEY FORGE CORPORATION

1/2 in. Forged Steel Reduced Port Socket Weld Gate Valve

  • Fast #
  • Part #BWL11SWD
  • Item #1247262
  • Manufacturer Part #WL-11-SW 1/2
3.1 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

1/2 in. Forged Steel Reduced Port Socket Weld Gate Valve

  • Fast #
  • Part #BWL11SWD
  • Item #1247262
  • Manufacturer Part #WL-11-SW 1/2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 602, API 598
ASME:
ASME B16.34, ASME B16.11
ASTM:
ASTM A105, ASTM A479 410, ASTM A479 410 HF, ASTM A182 F6A
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Height:
5-49/50 in
ISO:
ISO 9001
Length:
3-3/20 in
MSS:
MSS SP-25
Material:
Forged Steel, Carbon Steel, Stainless Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Welded
Valve Operator:
Handwheel
Valve Port Opening:
Reduced Port
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
3.5 lb