This product requires certification to purchase.

1/2 in. Forged Steel Threaded Check Valve

BONNEY FORGE CORPORATION

1/2 in. Forged Steel Threaded Check Valve

  • Fast #
  • Part #BHL51TD
  • Item #4124766
  • Manufacturer Part #HL51T
3.7 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

1/2 in. Forged Steel Threaded Check Valve

  • Fast #
  • Part #BHL51TD
  • Item #4124766
  • Manufacturer Part #HL51T
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel spring
  • Tamper resistant bonnet screws
  • 5 inch thermostat length
  • Non-mechanical seat to disc alignment
  • Bonnet screws are tamper-resistant
  • Automatic reseating feature
  • Valve provides automatic temperature and pressure protection to hot water storage tanks and water heaters
  • Stainless steel thermostat tube
  • Requires Certification

Documents


Specifications

API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.34
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Length:
3-3/20 in
MSS:
MSS SP-25
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Swing Check
Valve Bonnet Type:
Bolted
Valve Disc Material:
Forged Steel
Valve Port Opening:
Standard Port
Valve Size:
1/2 in
Valve Type:
Ball Check Valve
Weight:
4.25 lb