1/2 in. Swing Check Valve
1/2 in. Swing Check Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ASME section I & VIII certified capacities
- PFA and metal seat styles available
- Stainless steel wetted component option
- Directive 97/23/EC (PED) compliant option
- Full ¾" construction throughout
- Self-closing drawers stay closed
- Quality European drawer and glide system
- Solid cast knobs and handles
- Lifetime warranty
- Every door is a “soft close” with an adaptive hydraulic system that adjusts itself automatically to the speed of the closing door
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.34
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 3-3/20 in
- MSS:
- MSS SP-25
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Swing Check
- Valve Bonnet Type:
- Bolted
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 4.25 lb