1-1/2 in. 3000# Threaded Half Coupling Low Temp Forged Steel SA350 LF2
1-1/2 in. 3000# Threaded Half Coupling Low Temp Forged Steel SA350 LF2
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A350 LF2
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Half Coupling
- Material:
- Forged Carbon Steel
- Material Type:
- SA350 LF2
- Origin:
- Domestic
- Pressure Class:
- 3000#