1-1/2 in. 800# SW x Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel
1-1/2 in. 800# SW x Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Outside screw and yoke
- Self-aligning two piece packing gland
- Spiral wound gasket
- Integral backseat
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.11, ASME B16.34, ASME BS 5352
- ASTM:
- ASTM A105N, ASTM A105 UNS S31603, ASTM A479 410, ASTM A182
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Carbon Steel
- Length:
- 7-9/100
- MSS:
- MSS SP-25
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 1975 psi
- Pressure Class:
- 800#
- Type:
- BHL11SWTJ
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Gate Valve
- Weight:
- 16