1 in. Forged Steel Standard Port Flanged Gate Valve
1 in. Forged Steel Standard Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 3-41/50 in
- Height:
- 8-7/20 in
- ISO:
- ISO 9001
- Length:
- 5 in
- MSS:
- MSS SP-25
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- A105
- Maximum Temperature:
- 100
- Pressure - High:
- 285
- Pressure Class:
- 150#
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 11.25 lb