12 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
12 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Outside screw and yoke
- Self aligning 2-piece packing gland
- Spiral-wound gasket
- Integral backseat
- Integral body flanges
Specifications
- API:
- API 600, API 598
- ASME:
- ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 56
- Length:
- 14
- Material:
- Forged Steel, Carbon Steel, Stainless Steel
- Material Type:
- Stellite 6
- Pressure Class:
- 150#
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stellite
- Valve Size:
- 12 in
- Valve Type:
- Gate Valve
- Weight:
- 730