2 in. Forged Steel Socket Weld Swing Check Valve
2 in. Forged Steel Socket Weld Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.11, ASME B16.34, ASME BS 5352
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 7-9/100 in
- MSS:
- MSS SP-25
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Steel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 19.75 lb