3/4 in. 800# SW x Thrd A105 T5 Gate Valve Reduced Port Bolted Bonnet Forged Steel
3/4 in. 800# SW x Thrd A105 T5 Gate Valve Reduced Port Bolted Bonnet Forged Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.11, ASME B16.34
- End Connection 1:
- Socket Weld
- End Connection 2:
- NPT
- End Connections:
- Socket Weld x NPT
- FM Approved:
- No
- Height:
- 6-11/50
- Length:
- 3-27/50
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 5