This product requires certification to purchase.

3/4 in. Forged Steel Reduced Port Threaded Gate Valve

BONNEY FORGE CORPORATION

3/4 in. Forged Steel Reduced Port Threaded Gate Valve

  • Fast #
  • Part #BVLL11TF
  • Item #1325573
  • Manufacturer Part #VLL-11-T 3/4
5 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

3/4 in. Forged Steel Reduced Port Threaded Gate Valve

  • Fast #
  • Part #BVLL11TF
  • Item #1325573
  • Manufacturer Part #VLL-11-T 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.34
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Forged Steel, Carbon Steel
Pressure Class:
800#
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Port Opening:
Reduced Port
Valve Size:
3/4 in
Valve Type:
Gate Valve