This product requires certification to purchase.

3/4 in. Forged Steel Reduced Port Threaded Gate Valve

BONNEY FORGE CORPORATION

3/4 in. Forged Steel Reduced Port Threaded Gate Valve

  • Fast #
  • Part #BWL11TF
  • Item #1247031
  • Manufacturer Part #WL-11-T 3/4
3.5 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

3/4 in. Forged Steel Reduced Port Threaded Gate Valve

  • Fast #
  • Part #BWL11TF
  • Item #1247031
  • Manufacturer Part #WL-11-T 3/4
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34
ASTM:
ASTM A105, ASTM A182 Grade F6A, ASTM A193 Grade B6, ASTM A193 Grade B7, ASTM A194 Grade 2H, ASTM A479 410
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
3-23/50 in
Handle Material:
Carbon Steel
Length:
4-33/100 in
MSS:
MSS SP-25
Material:
Carbon Steel, Stainless Steel
Material Type:
A105
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Welded
Valve Operator:
Handwheel
Valve Port Opening:
Reduced Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
1.8 lb