This product requires certification to purchase.

3/4 in. Swing Check Valve

BONNEY FORGE CORPORATION

3/4 in. Swing Check Valve

  • Fast #
  • Part #BHL61TF
  • Item #1713055
  • Manufacturer Part #V104330A
4.9 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

3/4 in. Swing Check Valve

  • Fast #
  • Part #BHL61TF
  • Item #1713055
  • Manufacturer Part #V104330A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
3-27/50 in
Pressure Class
800#
Pressure - Maximum
800 psi
Valve Size
3/4 in
Weight
3.5 lb
Characteristics & Features
Material
Forged Steel
Material Type
A105
Valve Body Material
Forged Steel
Valve Body Style
Threaded
Valve Bonnet Type
Bolted
Valve Port Opening
Standard Port
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
1975
Warranty & Product Information
API
API 598, API 602
ASME
ASME B1.20.1, ASME B16.34
ASTM
ASTM A-105
MSS
MSS SP-25