8 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
8 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- API:
- API 598, API 600
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 14 in
- Handle Material:
- Ductile Iron
- Height:
- 39 in
- Length:
- 11-1/2 in
- Material:
- Carbon Steel, Forged Steel, Stainless Steel
- Material Type:
- Stellite 6
- Pressure - High:
- 285
- Pressure Class:
- 150#
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stellite 6
- Valve Size:
- 8 in
- Valve Type:
- Gate Valve
- Weight:
- 307 lb