1-1/2 in. Forged Steel Flanged Piston Check Valve
Fig L1 40 1-1/2 in. Forged Steel Flanged Piston Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ASME B16.34 - BS 5352
- Testing according to API 598
- Marking MSS SP25
- Spiral-wound gasket
- Integral body flanges
- Face to face according to ASME B16.10
- Flanges according to ASME B16.5
Documents
Specifications
- API:
- API 598
- ASME:
- ASME B16.10, ASME B16.34-BS 5352, ASME B16.5
- ASTM:
- ASTM A-105, ASTM A-193 Grade B7, ASTM A-194 Grade 8, ASTM A-479 316
- Collection:
- Fig L1 40
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 6-1/2
- MSS:
- MSS SP-25
- Material:
- Forged Steel, Stainless Steel
- Material Type:
- 316
- Pressure - High:
- 285
- Pressure Class:
- 150#
- Recommended Valve Application:
- Residential
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Piston Check Valve
- Weight:
- 18.5