1 in. Forged Steel Threaded Piston Check Valve

You last purchased this on
 
Bonney Forge

HL-41-T 1 in. Forged Steel Threaded Piston Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bonney Forge

HL-41-T 1 in. Forged Steel Threaded Piston Check Valve

  • Fast #
  • Part #BHL41TG
  • Item #501555
  • Manufacturer Part #HL-41-T 1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral body seat
  • Spiral-wound gasket
  • Requires Certification

Specifications

API:
API 598
ASME:
ASME B16.34, ASME B16.11
Collection:
HL-41-T
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
3-7/100 in
Length:
4-33/100 in
MSS:
MSS SP-25
Material:
Forged Steel
Maximum Temperature:
100
Pressure - High:
1975
Pressure - Maximum:
800 psi
Pressure Class:
800#
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
Forged Steel
Valve Port Opening:
Standard Port
Valve Size:
1 in
Valve Type:
Piston Check Valve
Weight:
7.25 lb