This product requires certification to purchase.

3/4 in. Forged Steel Threaded Piston Check Valve

BONNEY FORGE CORPORATION

HL-41-T 3/4 in. Forged Steel Threaded Piston Check Valve

  • Fast #
  • Part #EXCBHL41TF
  • Item #1258999
  • Manufacturer Part #HL-41-T 3/4
5 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

HL-41-T 3/4 in. Forged Steel Threaded Piston Check Valve

  • Fast #
  • Part #EXCBHL41TF
  • Item #1258999
  • Manufacturer Part #HL-41-T 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spiral-wound gasket
  • Integral body seat
  • Requires Certification

Specifications

API:
API 598
ASME:
ASME B16.34, ASME B16.11
Collection:
HL-41-T
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
1-14/25 in
Length:
2-9/25 in
MSS:
MSS SP-25
Material:
Forged Steel
Maximum Temperature:
100
Pressure - High:
1975
Pressure - Maximum:
800 psi
Pressure Class:
800#
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
Forged Steel
Valve Port Opening:
Standard Port
Valve Size:
3/4 in
Valve Type:
Piston Check Valve
Weight:
5 lb