This product requires certification to purchase.

3/8 in. Stainless Steel Full Port NPT 1000# Ball Valve

Bonomi USA

3/8 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #B730LL38
  • Item #9933692
  • Manufacturer Part #730LL-3/8
5 out of 5 Customer Rating
Brand image
Bonomi USA

3/8 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #B730LL38
  • Item #9933692
  • Manufacturer Part #730LL-3/8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Direct mount high performance 3-piece full port ball valves with locking lever
  • Class 900 sizes 1/4" to 2", class 600 sizes 2 1/2" - 4"
  • Carbon steel-2220 psi, stainless steel-2160 psi (1/4" - 2"), carbon steel-1480 psi, stainless steel-1440 psi (2 1/2" - 4")
  • Working steam pressure to 250 psi
  • Temperature range: -50°F to 550°F
  • ISO 5211 mounting pad/square stem
  • TFM-4215 ball seats
  • Standard latch locking handle
  • Conforms to ANSI 16.34, ANSI B1.20.1 thread depths, NACE MR0175
  • Fire safe to API 607
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.34
API:
API 607
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Stainless Steel
ISO:
ISO 5211
Length:
2-61/100 in
Material:
Stainless Steel
Pressure - High:
250
Pressure Class:
1000#
Temperature Range:
-50 to 550 Deg F
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Port Opening:
Full Port
Valve Seat Material:
TFM
Valve Size:
3/8 in
Valve Type:
Ball Valve
Weight:
1.5 lb