1/8 in. Nickel Plated Brass Standard Port FNPT 450# Ball Valve
Rubinetterie Bresciane 1/8 in. Nickel Plated Brass Standard Port FNPT 450# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nickel plated brass ball valve mini series, standard port from 1/8” to 3/4”
- Pressure rating 450 psi
- Temperature range -4°F to +330°F
- Blow-out proof stem, chrome plated brass ball
- P.T.F.E seats and viton seal
- 100% electronically tested in the open and closed position at 80 psi
- Not to be used for drinking water
- Valve to be used in fully open or fully closed position
- ANSI B1.20.1 connections
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- Collection:
- Rubinetterie Bresciane
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Glass Reinforced Nylon
- IAPMO Listed:
- No
- Length:
- 1-61/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Nickel Plated Brass
- Material Type:
- C38000
- NSF Certified:
- No
- Pressure - High:
- 450
- Pressure Class:
- 450#
- Recommended Valve Application:
- Air, Water
- Temperature Range:
- -4 to 330 Deg F
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.23 lb
- cUPC Certified:
- No