This product requires certification to purchase.

3/8 in. Brass Full Port FNPT 200# Ball Valve

Bonomi USA

Rubinetterie Bresciane 3/8 in. Brass Full Port FNPT 200# Ball Valve

  • Fast #
  • Part #B511L200C
  • Item #7221963
  • Manufacturer Part #511L-200-3/8
3.7 out of 5 Customer Rating
Brand image
Bonomi USA

Rubinetterie Bresciane 3/8 in. Brass Full Port FNPT 200# Ball Valve

  • Fast #
  • Part #B511L200C
  • Item #7221963
  • Manufacturer Part #511L-200-3/8
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exhaust brass ball valve, full port with bleed hole, FNPT threaded, with latch lock handle
  • Pressure rating 200 psi
  • Temperature range -4°F to +350°F
  • Blow-out proof stem, chrome plated brass ball
  • P.T.F.E seats, seals and thrust washer
  • Adjustable stem packing
  • 100% electronically tested in the open position 80 psi
  • Valve to be used in fully open or fully closed position
  • With reference to OSHA requirement
  • ANSI B1.20.1 connections
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1
BAA Compliant:
No
Clean Bagged:
No
Collection:
Rubinetterie Bresciane
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/100 in
MA Approved:
No
Material:
Brass
Material Type:
C37700
NSF Certified:
No
Pressure Class:
200#
Recommended Valve Application:
Gas
Temperature Range:
-4 to 350 Deg F
UL Listed:
No
Valve Operator:
Latch Lock Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.35 lb
cUPC Certified:
No