30 x 60 x 60 in. Tub & Shower Wall Set in White
NexTile 30 x 60 x 60 in. Tub & Shower Wall Set in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- NexTile
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 60
- IAPMO Listed:
- Yes
- Length:
- 30
- Material:
- Composite
- NSF Certified:
- No
- Proposition 65:
- This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 008792880039
- Wall Installation:
- Direct-to-Stud