This product requires certification to purchase.

Powdered Soap Dispenser in White

Boraxo

Powdered Soap Dispenser in White

  • Fast #
  • Part #D03365
  • Item #4442219
  • Manufacturer Part #3365
5 out of 5 Customer Rating
Brand image
Boraxo

Powdered Soap Dispenser in White

  • Fast #
  • Part #D03365
  • Item #4442219
  • Manufacturer Part #3365
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-3/4
Height:
10
Width:
5-1/4