This product requires certification to purchase.

! SPLITABLE & FLEX CUTLERY BSKT

Bosch

! SPLITABLE & FLEX CUTLERY BSKT

  • Fast #
  • Part #BSMZ4000UC
  • Item #4078744
  • Manufacturer Part #SMZ4000UC
4.1 out of 5 Customer Rating
Brand image
Bosch

! SPLITABLE & FLEX CUTLERY BSKT

  • Fast #
  • Part #BSMZ4000UC
  • Item #4078744
  • Manufacturer Part #SMZ4000UC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cutlery basket for dishwasher
  • Holds Cutlery in place for efficient, thorough cleaning
  • For use with all Ascent, 300, 500 and 800 series dishwasher only
  • dishwasher
  • Requires Certification
Dimensions & Measurements
Depth
3-1/4 in
Height
8-3/4 in
Length
8-5/16 in
Width
8-5/16 in
Characteristics & Features
Brand Model Compatibility
All Ascenta, 300, 500 and 800 Series Dishwashers Only
Color Finish Category
Greys
Color Finish Name
Grey
Proposition 65
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Cutlery Basket
Type
BSMZ4000UC
UPC
825225896104