This product requires certification to purchase.

! CCY BI CUST PNL DW 24 5CYC

Bosch

100 Series ! CCY BI CUST PNL DW 24 5CYC

  • Fast #
  • Part #BSHV4AEB3N
  • Item #10081787
  • Manufacturer Part #SHV4AEB3N
5 out of 5 Customer Rating
Brand image
Bosch

100 Series ! CCY BI CUST PNL DW 24 5CYC

  • Fast #
  • Part #BSHV4AEB3N
  • Item #10081787
  • Manufacturer Part #SHV4AEB3N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 48 dBA: Quietest dishwasher brand in North America
  • RackMatic® offers 3 height levels, for 9 possible rack positions. Lower to fit tall glasses above. Raise to fit tall pots below
  • 24/7 overflow protection System® helps prevent water leaks, even when your dishwasher is off
  • Includes power cord for easier installation. Home Connect® lets you monitor and control your appliance remotely, via the Home Connect® app
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
12
CEC Compliant:
For Sale in CA
Capacity:
14 cu ft
Collection:
100 Series
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touchpad
Decibel Rating (dB):
48 dB
Depth:
21-5/8 in
Energy Star Compliant:
Yes
Handle Type:
Towel Bar
Height:
33-7/8 in
Installation Type:
Built-in
NSF Certified:
Yes
Number of Cycles:
8
Number of Settings:
14
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Compatibility:
Home Connect
Smart Home Enabled:
Yes
UPC:
825225968269
Volts:
120V
Watts:
1300 W
Width:
23-9/16 in
Wireless Communication:
Wi-Fi