This product requires certification to purchase.

100 PR BAR HNDL 5/4 CYCLES 46 DBA STANDARD 3RD RACK RACKMATIC - SS

Bosch

100 Series 100 PR BAR HNDL 5/4 CYCLES 46 DBA STANDARD 3RD RACK RACKMATIC - SS

  • Fast #
  • Part #BSHX5AEM5N
  • Item #10081791
  • Manufacturer Part #SHX5AEM5N
3.2 out of 5 Customer Rating
Brand image
Bosch

100 Series 100 PR BAR HNDL 5/4 CYCLES 46 DBA STANDARD 3RD RACK RACKMATIC - SS

  • Fast #
  • Part #BSHX5AEM5N
  • Item #10081791
  • Manufacturer Part #SHX5AEM5N
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • With Bosch PrecisionWash® , just scrape and load. No pre-rinsing required for a beautiful clean
  • 46 dBA: Quietest dishwasher brand in North America
  • RackMatic® adjusts the upper rack to 9 different positions, allowing for taller items like stemware or leaving room for pots and pans below
  • Home Connect® lets you monitor and control your appliance remotely, via the Home Connect® app
  • 24/7 overflow protection System® helps prevent water leaks, even when your dishwasher is off
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
12
CEC Compliant:
For Sale in CA
Capacity:
15 cu ft
Collection:
100 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
46 dB
Depth:
22-9/16
Energy Star Compliant:
No
Handle Type:
Towel Bar
Height:
33-7/8
Installation Type:
Built-in
NSF Certified:
Yes
Number of Cycles:
8
Number of Settings:
15
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Compatibility:
Home Connect
Smart Home Enabled:
Yes
UPC:
825225969013
Volts:
120V
Watts:
1300
Width:
23-9/16
Wireless Communication:
Wi-Fi