23-9/16 in. 14 Place Settings Dishwasher in Stainless Steel
100 Series 23-9/16 in. 14 Place Settings Dishwasher in Stainless Steel
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 14 Place Settings
- Collection:
- 100 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 50 dB
- Depth:
- 22-9/16
- Energy Star Compliant:
- Yes
- Handle Type:
- Bar
- Height:
- 33-7/8
- Installation Type:
- Built-in
- Number of Cycles:
- 6
- Number of Settings:
- 14
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1400
- Width:
- 23-9/16