23-9/16 in. Built-in Dishwasher in Black
100 Series 23-9/16 in. Built-in Dishwasher in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 50 dBA: Quietest dishwasher brand in North America
- Home Connect® lets you monitor and control your appliance remotely, via the Home Connect® app
- Stainless steel tall tub with polypropylene bottom delivers durability
- 24/7 overflow protection System® helps prevent water leaks, even when your dishwasher is off
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- 100 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 50 dB
- Depth:
- 22-9/16
- Energy Star Compliant:
- No
- Handle Type:
- Recessed
- Height:
- 33-7/8
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF:
- NSF 184
- NSF Certified:
- Yes
- Number of Cycles:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Amazon Alexa, Google Home, Home Connect
- Smart Home Enabled:
- Yes
- UPC:
- 825225968238
- Volts:
- 120V
- Watts:
- 1440
- Width:
- 23-9/16
- Wireless Communication:
- Wi-Fi